Single Handle Pull Down Kitchen Faucet with Soap Dispenser in SpotShield® Stainless
Boyd Single Handle Pull Down Kitchen Faucet with Soap Dispenser in SpotShield® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- ShieldSpray® Technology powers off the mess without making a mess
- Concentrated stream cuts through messes and innovative water shield reduces splatter
- SpotShield® Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Includes optional soap dispenser with 8 oz reservoir
- Optional deck plate included for use with additional mounting configurations and a cohesive look
- ADA compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Boyd
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 2 Hole, 3 Hole, 4 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 16-1/2
- Spout Reach:
- 9-19/50
- Spout Swivel:
- 360°
- Spout Type:
- Hi Arc, Pull-Down, swivel
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205096092