Brass and Metal Wall Bracket for RP32538 Series
Brass and Metal Wall Bracket for RP32538 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1200-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RP32538 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wall Bracket
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449439725
- WaterSense Labeled:
- No