Brass Cover Plate in Brilliance® Stainless
Brass Cover Plate in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Escutcheon dimensions: 8-1/8 in. H x 13 in. W
- Covers up to 8 in. center holes
- Two screw holes
- Includes screws
- Cover pre-existing holes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 19/50 in
- Diameter - Inside 1:
- 5-1/8 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 8-1/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449607452
- WaterSense Labeled:
- No
- Width:
- 13 in