Brass Escutcheon Screw in Brilliance® Brushed Nickel
Brass Escutcheon Screw in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16585-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- T14094, T14194, T14294 and T14494
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- GSA Approved:
- No
- Height:
- 19/50
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 034449466639