Brass Extension Kit in Matte Black
Brass Extension Kit in Matte Black
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- High quality finish - will resist rust and corrosion through everyday use
- Coordinates seamlessly with products from the Core Collections
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-19/50
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Height:
- 2-1/8
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 195205017967
- WaterSense Labeled:
- No