Brass Foot Pedal Valve in Polished Chrome
Brass Foot Pedal Valve in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall-mount self-close foot pedal valve
- Double foot pedal
- Wall flanges
- Integral inlet/outlet stops
- No spout, valve ONLY
- No outlet, valve ONLY
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Pedal Valve
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/10 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 055870197046
- WaterSense Labeled:
- No
- Width:
- 14 in