This product requires certification to purchase.

Brass P-Trap in Brilliance Polished Nickel

Delta Faucet

Brass P-Trap in Brilliance Polished Nickel

  • Fast #
  • Part #DDT031141PN
  • Item #9732251
  • Manufacturer Part #DT031141-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Brass P-Trap in Brilliance Polished Nickel

  • Fast #
  • Part #DDT031141PN
  • Item #9732251
  • Manufacturer Part #DT031141-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with Delta® bathroom faucet finish
  • 1-1/4-inch diameter drain pipe
  • 12-inch overall length
  • Durable brass construction
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101907PN) available separately for sink drain pipe
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • Requires Certification

Specifications

CSA Certified:
Yes
Cleanout:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
Height:
5-19/50 in
Length:
12-22/25 in
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
195205025641