This product requires certification to purchase.

Brass P-Trap in Brilliance Stainless

Delta Faucet

Brass P-Trap in Brilliance Stainless

  • Fast #
  • Part #DDT031141SS
  • Item #9732041
  • Manufacturer Part #DT031141-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Brass P-Trap in Brilliance Stainless

  • Fast #
  • Part #DDT031141SS
  • Item #9732041
  • Manufacturer Part #DT031141-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with Delta® bathroom faucet finish
  • 1-1/4-inch diameter drain pipe
  • 12-inch overall length
  • Durable brass construction
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101907SS) available separately for sink drain pipe
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • Requires Certification

Specifications

CSA Certified:
Yes
Cleanout:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Connection Type:
Slip-Joint
Gauge (metal):
20
Height:
5-19/50
Length:
12-22/25
Trap Material:
Brass
Trap Size:
1-1/4
UPC:
195205025665