Brass Sleeve for 1600 Series
Brass Sleeve for 1600 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For 1600 tub/shower series
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1600 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-39/50 in
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Height:
- 1-11/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449116831
- WaterSense Labeled:
- No