1-Hook Robe Hook in Chrome
Brevard® 1-Hook Robe Hook in Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-3/8 in
- Base Plate Width:
- 1-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Brevard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-11/50 in
- GSA Approved:
- No
- Height:
- 1-33/50 in
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-5/32 in
- UPC:
- 034449697965