1 in. Metal Trim Sleeve in Brilliance® Champagne Bronze
Brilliance® 1 in. Metal Trim Sleeve in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower
- Brand Model Compatibility:
- Charlotte T60085, T60285, T60485
- Collection:
- Brilliance®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- Trim Sleeve
- Height:
- 1
- Length:
- 1
- Material:
- Metal
- UPC:
- 034449643665
- Width:
- 1