Brilliance® Polished Brass Diverter
Brilliance® Polished Brass Diverter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Delta® repair part
- For use in single handle tub and shower faucets
- Push button diverter assembly
- Guaranteed to not tarnish or corrode
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance Polished Brass
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- UL Listed:
- No
- UPC:
- 034449115254
- WaterSense Labeled:
- No