This product requires certification to purchase.

BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO SMARTTOUCH PULL-DOWN PREP KITCHEN FAUCET

Delta Faucet

Tulham BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO SMARTTOUCH PULL-DOWN PREP KITCHEN FAUCET

  • Fast #
  • Part #D64958LFBLBNX
  • Item #9923567
  • Manufacturer Part #64958LF-BLBNX
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tulham BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO SMARTTOUCH PULL-DOWN PREP KITCHEN FAUCET

  • Fast #
  • Part #D64958LFBLBNX
  • Item #9923567
  • Manufacturer Part #64958LF-BLBNX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Tulham
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brilliance Black Onyx
Deck Plate Included:
No
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Spout Height:
9-3/16 in
Spout Reach:
8-1/16 in
Spout Swivel:
360°
UPC:
195205017240