BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO SMARTTOUCH PULL-DOWN PREP KITCHEN FAUCET
Tulham BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO SMARTTOUCH PULL-DOWN PREP KITCHEN FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Tulham
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Deck Plate Included:
- No
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 9-3/16
- Spout Reach:
- 8-1/16
- Spout Swivel:
- 360°
- Type:
- D64958LFPN
- UPC:
- 195205017271