*CVR* BROADMOOR HOSE ASSY
Broadmoor *CVR* BROADMOOR HOSE ASSY
Package Quantity Info:
Each: 1 Pallet: 903-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Broadmoor
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 1-1/4
- Height:
- 52
- Material:
- Plastic
- Type:
- DRP100234SS
- UPC:
- 034449974400