DELTA BROADMOOR: BASE ASM
Broadmoor™ DELTA BROADMOOR: BASE ASM
Package Quantity Info:
Each: 1 Case: 12 Pallet: 3360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Broadmoor™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 2-1/2 in
- Height:
- 11/25 in
- Material:
- Metal
- UPC:
- 034449920780