DELTA BROADMOOR: GASKET
Broadmoor™ DELTA BROADMOOR: GASKET
Package Quantity Info:
Each: 1 Case: 80 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Broadmoor™
- Depth:
- 2-1/4 in
- Height:
- 13/100 in
- Material:
- Plastic
- UPC:
- 034449910729