DELTA BROADMOOR: HANDLE KIT
Broadmoor™ DELTA BROADMOOR: HANDLE KIT
Package Quantity Info:
Each: 1 Case: 24 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Broadmoor™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Height:
- 3
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- DRP100818SP
- UPC:
- 034449920742