DELTA BROADMOOR: HOSE ASSEMBLY
Broadmoor™ DELTA BROADMOOR: HOSE ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 903-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Broadmoor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Height:
- 52 in
- Material:
- Plastic
- UPC:
- 034449932059