NUT AND WSHR
Broadmoor™ NUT AND WSHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3360-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Broadmoor™
- Depth:
- 2-1/4
- Height:
- 1/4
- Material:
- Metal
- Type:
- Faucet
- UPC:
- 034449924528