*CVR* 2HDL RT HDL KIT CRS
Broderick *CVR* 2HDL RT HDL KIT CRS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Broderick® Bath Collection 2-handle Roman tub faucet
- Handle kit includes two cross handles
- Red/blue indicator markings
- ADA compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Broderick
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 4-13/100
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DH599BL
- UPC:
- 195205084310