This product requires certification to purchase.

13 oz. Deck Mount Brass Soap and Lotion Dispenser in Black Stainless

Delta Faucet

Broderick™ 13 oz. Deck Mount Brass Soap and Lotion Dispenser in Black Stainless

  • Fast #
  • Part #DRP100632KS
  • Item #7956520
  • Manufacturer Part #RP100632KS
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ 13 oz. Deck Mount Brass Soap and Lotion Dispenser in Black Stainless

  • Fast #
  • Part #DRP100632KS
  • Item #7956520
  • Manufacturer Part #RP100632KS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Delta Broderick kitchen collection
  • 13 oz. capacity
  • Refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Complete kit includes pump head & bottle
  • Genuine Delta repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Broderick™
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Height:
3 in
Installation Type:
Deck Mount
Material:
Brass
Number of Holes:
1 Hole
Spout Reach:
3-3/4 in
UPC:
034449924924
Weight:
1.414 lb