13 oz. Deck Mount Brass Soap and Lotion Dispenser in Chrome
Broderick™ 13 oz. Deck Mount Brass Soap and Lotion Dispenser in Chrome
Frequently Purchased Together
Product Details
- 13 oz. capacity
- Refillable from above the deck
- Coordinates with Delta Broderick kitchen collection
- Genuine Delta repair part
- Complete kit includes pump head & bottle
- Fits hole size 1-3/8 in. +/- 1/8 in.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Capacity:
- 13 oz
- Collection:
- Broderick™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 15-22/25 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 3-47/50 in
- UL Listed:
- No
- Weight:
- 1.414 lb
- Width:
- 4-5/16 in