1HDL KIT LEV F/ FS TUB FILL STAI
Broderick 1HDL KIT LEV F/ FS TUB FILL STAI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 957-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- For use with Broderick® Bath Collection floor mount tub filler
- Handle kit includes one lever handle
- ADA compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Broderick
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-31/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DH593SSPR
- UPC:
- 195205084037