This product requires certification to purchase.

8 in. Towel Bar in Champagne Bronze

Delta Faucet

Broderick 8 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D78408CZ
  • Item #10349917
  • Manufacturer Part #78408-CZ
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick 8 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D78408CZ
  • Item #10349917
  • Manufacturer Part #78408-CZ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 510
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Broderick® bath collection
  • Extends 3-11/16 in from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
  • Backed by Delta Faucet's lifetime limited warranty
  • Mounting hardware included with product
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
9-3/4 in
Diameter
5/8 in
Height
1-3/4 in
Length
8 in
Projection
3-11/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Broderick
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
D78408CZ
UPC
195205083443