This product requires certification to purchase.

8 in. Towel Bar in Chrome

Delta Faucet

Broderick 8 in. Towel Bar in Chrome

  • Fast #
  • Part #D78408
  • Item #10349915
  • Manufacturer Part #78408
5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick 8 in. Towel Bar in Chrome

  • Fast #
  • Part #D78408
  • Item #10349915
  • Manufacturer Part #78408
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 510
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fairfield, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Perfectly coordinates with the Broderick® bath collection
  • Extends 3-11/16 in from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
  • Backed by Delta Faucet's lifetime limited warranty
  • Mounting hardware included with product
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4
Collection:
Broderick
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-3/4
Diameter:
5/8
Hardware Included:
Yes
Height:
1-3/4
Installation Type:
Wall Mount
Length:
8
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-11/16
Type:
D78408
UPC:
195205083283
Width:
9-3/4