This product requires certification to purchase.

Cross Handle Kit for Free Standing Tub Filler Faucet in Lumicoat® Champagne Bronze

Delta Faucet

Broderick Cross Handle Kit for Free Standing Tub Filler Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DH594CZPR
  • Item #10349972
  • Manufacturer Part #H594CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick Cross Handle Kit for Free Standing Tub Filler Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DH594CZPR
  • Item #10349972
  • Manufacturer Part #H594CZ-PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 924
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Broderick® Bath Collection floor mount tub filler
  • Handle kit includes one cross handle
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Broderick
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2-31/100 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
Type:
DH594CZPR
UPC:
195205084112