Diverter Tub Spout in Lumicoat® Champagne Bronze
Broderick® Diverter Tub Spout in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 12 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Perfectly coordinates with the Broderick® Bath Collection
- Pull up to divert water from tub spout to shower head
- Extends 8-1/4 inches from wall
- Universal tub spout adapter allows for thread, sweat or slip-on installation
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Broderick®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 8-1/4
- Faucet Part Type:
- Tub Spout
- Height:
- 3-47/50
- Length:
- 8-1/4
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 7-1/2
- Tub Spout Type:
- Diverter
- Type:
- DRP103401CZPR
- UPC:
- 195205084990
- Width:
- 3