Double Robe Hook in Polished Chrome
Broderick™ Double Robe Hook in Polished Chrome
Product Details
Product Details
- Perfectly coordinates with the Broderick® bath collection
- Double robe hook
- Extends 2-15/16 in from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
- Mounting hardware included with product
- Backed by Delta Faucet's lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Collection:
- Broderick™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-47/50 in
- Height:
- 3-19/50 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-219/500 in
- Type:
- D78435
- UPC:
- 195205083368
- Width:
- 1-81/100 in