This product requires certification to purchase.

ESC PULLDOWN

Delta Faucet

Broderick ESC PULLDOWN

  • Fast #
  • Part #DRP100845AR
  • Item #8111952
  • Manufacturer Part #RP100845AR
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick ESC PULLDOWN

  • Fast #
  • Part #DRP100845AR
  • Item #8111952
  • Manufacturer Part #RP100845AR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Delta Broderick kitchen collection
  • 10 in. deck plate for use with kitchen faucets
  • Sold as a kit
  • Repair kit includes deck plate, gasket, mounting screws (2), nuts (2), & washers (2)
  • Durable metal construction
  • Genuine Delta repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
Broderick
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Height:
1/2 in
Material:
Metal
Origin:
Domestic
UPC:
034449934954
Width:
10-1/4 in