Kitchen Faucet Escutcheon in Champagne Bronze
Broderick Kitchen Faucet Escutcheon in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Delta Broderick kitchen collection
- 6 in. deck plate for use with true bar faucet
- Sold as a kit
- Repair kit includes deck plate, gasket, mounting screws (2), nuts (2), & washers (2)
- Durable metal construction
- Genuine Delta repair part
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Broderick
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 19/50 in
- Material:
- Metal
- Origin:
- Domestic
- UPC:
- 034449934886
- Width:
- 6 in