Escutcheon & Gasket in Matte Black
Broderick Escutcheon & Gasket in Matte Black
Package Quantity Info:
Each: 1 Pallet: 700-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Coordinates with Delta Broderick® kitchen collection
- 6 inch deck plate for use with true bar faucet
- Sold as a kit
- Repair kit includes deck plate, gasket, mounting screws (2), nuts (2), & washers (2)
- Durable metal construction
- View Delta Faucet's Return Policy
Specifications
- ADA Compliant:
- No
- Collection:
- Broderick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-19/50
- Height:
- 19/50
- Material:
- Metal
- Type:
- DRP100844BL
- UPC:
- 195205055532
- Width:
- 6