HDL ASSEMBLY
Broderick HDL ASSEMBLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Delta Broderick kitchen collection
- Genuine Delta repair part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Broderick
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Height:
- 4-1/2 in
- Material:
- Metal
- UPC:
- 034449935036