Non-Diverter Tub Spout in Lumicoat® Chrome
Broderick™ Non-Diverter Tub Spout in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Perfectly coordinates with the Broderick® Bath Collection
- Extends 9-3/4 inches from wall
- Universal tub spout adapter allows for thread, sweat or slip-on installation
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Broderick™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 9-3/4
- Faucet Part Type:
- Tub Spout
- Height:
- 3-31/100
- Length:
- 9-3/4
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 9
- Type:
- DRP103402PCPR
- UPC:
- 195205085089
- Width:
- 3