This product requires certification to purchase.

One Handle Single Function Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Broderick One Handle Single Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT14284SSPR
  • Item #10350009
  • Manufacturer Part #T14284-SS-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick One Handle Single Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT14284SSPR
  • Item #10350009
  • Manufacturer Part #T14284-SS-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Single spray setting
  • Monitor® 14 Series single-function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Broderick
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
9 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
13-3/50 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Spray
Trim Only:
No
UPC:
195205084297
WaterSense Labeled:
Yes