This product requires certification to purchase.

SHIELD SPRAY WAND

Delta Faucet

Broderick SHIELD SPRAY WAND

  • Fast #
  • Part #DRP100833RB
  • Item #8111763
  • Manufacturer Part #RP100833RB
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick SHIELD SPRAY WAND

  • Fast #
  • Part #DRP100833RB
  • Item #8111763
  • Manufacturer Part #RP100833RB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Delta Broderick kitchen collection
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Genuine Delta repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
Broderick
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-1/4 in
Flow Rate:
1.8 gpm
Height:
3-1/4 in
Material:
Plastic
UPC:
034449935302