This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Delta Faucet

Broderick Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D587SHBLDST
  • Item #10349902
  • Manufacturer Part #587SH-BL-DST
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D587SHBLDST
  • Item #10349902
  • Manufacturer Part #587SH-BL-DST
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits single hole installations
  • Optional 6-inch deck plate (RP102057BL) may be ordered separately
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 3/8-inch compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-13/100 in
Faucet Connection Size
3/8 in IPS and CC
Flow Rate
1.2 gpm
Height
7-47/50 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Broderick
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc
Handle Type
Cross
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
195205083269