This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

Delta Faucet

Broderick™ Single Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT14084SSPR
  • Item #10350004
  • Manufacturer Part #T14084-SS-PR
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Single Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT14084SSPR
  • Item #10350004
  • Manufacturer Part #T14084-SS-PR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
  • Monitor® 14 series single function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 Series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Field adjustable to limit handle rotation into hot water zone
  • 120 Deg maximum handle rotation
  • All parts are replaceable from the front of the valve
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Broderick™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
4-1/4 in
Diameter:
6-5/8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-63/100 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
UPC:
195205084136
Valve Trim Type:
Pressure Balancing
Width:
6-63/100 in