This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch Activation in Arctic Stainless

Delta Faucet

Broderick™ Single Handle Pull Down Kitchen Faucet with Touch Activation in Arctic Stainless

  • Fast #
  • Part #D9190TARDST
  • Item #7956540
  • Manufacturer Part #9190T-AR-DST
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Single Handle Pull Down Kitchen Faucet with Touch Activation in Arctic Stainless

  • Fast #
  • Part #D9190TARDST
  • Item #7956540
  • Manufacturer Part #9190T-AR-DST
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Discontinued

Product Details

Product Details

  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Over 90% of households operate their Touch2O® Faucets 20 minutes per day or less
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Broderick™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
16-13/100
Spout Reach:
9-14/25
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
034449924641