Sleeve inLumicoatChampagne Bronze
Broderick™ Sleeve inLumicoatChampagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Genuine Delta part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Broderick™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 2-11/25 in
- Faucet Part Type:
- Sleeve
- Height:
- 3-19/100 in
- Material:
- Zinc
- UPC:
- 195205106272