This product requires certification to purchase.

Toilet Tissue Holder in Champagne Bronze

Delta Faucet

Broderick™ Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #D784500CZ
  • Item #10349937
  • Manufacturer Part #784500-CZ
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #D784500CZ
  • Item #10349937
  • Manufacturer Part #784500-CZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Broderick® Bath Collection
  • Tissue holder with pivoting arm
  • Extends 3-9/16 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware included with product
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
Height
1-3/4 in
Length
6-1/2 in
Width
6-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Broderick™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Wall Mount
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
D784500CZ
UPC
195205083658