Toilet Tissue Holder in Matte Black
Broderick™ Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Broderick® Bath Collection
- Tissue holder with pivoting arm
- Extends 3-9/16 inches from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Mounting hardware included with product
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Broderick™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-1/4 in
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Zinc
- UPC:
- 195205083634
- Width:
- 6-1/2 in