This product requires certification to purchase.

Two Handle Pressure Balancing Valve in Matte Black

Delta Faucet

Broderick™ Two Handle Pressure Balancing Valve in Matte Black

  • Fast #
  • Part #DT17084BL
  • Item #10350017
  • Manufacturer Part #T17084-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Two Handle Pressure Balancing Valve in Matte Black

  • Fast #
  • Part #DT17084BL
  • Item #10350017
  • Manufacturer Part #T17084-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Monitor® 17 series dual function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 Series) separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Back-to-back installation capability
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Field adjustable to limit handle rotation into hot water zone
  • Maximum dial rotation adjustable between 90° and 180°
  • All parts are replaceable from the front of the valve
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Broderick™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-11/16 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
195205084075
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
Width:
6-1/2 in