Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)
Broderick™ Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Fits 3-hole 8-16 inch installations (10-16 inch centers recommended)
- Handle not included
- Purchase coordinating lever or cross handle separately
- Trim kit only, must purchase rough (R3708-PX or R3709-PX) separately to complete the unit
- Coordinating hand shower included
- Single spray setting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- Hand shower includes double check valves for backflow prevention
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Broderick™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 11-69/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Height:
- 9-3/50 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 9-3/50 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 195205084891
- WaterSense Labeled:
- Yes