This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome

Delta Faucet

Broderick Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D3584PRDST
  • Item #10349881
  • Manufacturer Part #3584-PR-DST
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D3584PRDST
  • Item #10349881
  • Manufacturer Part #3584-PR-DST
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits three hole 4-16 inch installations
  • 1/4 turn stops
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 3/8-inch compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Broderick
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Deck Plate Included:
No
Depth:
7-19/50 in
Drain Included:
Yes
Faucet Center Size:
8 in
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
5-3/4 in
Spout Type:
Fixed
UPC:
195205083030
WaterSense Labeled:
Yes