This product requires certification to purchase.

Wall Mount Bathroom Faucet Handle Kit-Lever in Matte Black

Delta Faucet

Broderick® Wall Mount Bathroom Faucet Handle Kit-Lever in Matte Black

  • Fast #
  • Part #DH585BL
  • Item #10349959
  • Manufacturer Part #H585BL
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick® Wall Mount Bathroom Faucet Handle Kit-Lever in Matte Black

  • Fast #
  • Part #DH585BL
  • Item #10349959
  • Manufacturer Part #H585BL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Broderick® Bath Collection wall mount bathroom faucet
  • Handle kit includes two lever handles
  • Optional red/blue temperature indicator rings included
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Documents

Dimensions & Measurements
Height
4-19/100 in
Characteristics & Features
Collection
Broderick®
Color Finish Name
Matte Black
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliance Level
Compliant Not Certified
Origin
Global
Type
DH585BL
UPC
195205083863