Wall Mount Pot Filler in Chrome
Broderick™ Wall Mount Pot Filler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
- 24 in. dual swing joints allow the pot filler to easily fold away when not in use
- Simple on and off with a quarter turn of the handle
- Single hole wall mount installation
- Cold water connection only
- Rough into 1/2 in. stub out
- 1/2 in. I.P.S. inlets
- Meets standards set by Americans with Disabilities Act (ADA)
- Shut off both handle cartridges when not in use or left unattended
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Broderick™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 4.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 22-3/4 in
- Spout Type:
- Double Jointed
- UPC:
- 034449924849