Wall Mount Tub Filler Handle Kit-Lever in Lumicoat® Stainless
Broderick™ Wall Mount Tub Filler Handle Kit-Lever in Lumicoat® Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® finishes easily wipe clean without cleaners and chemicals on the product's most commonly touched areas
- For use with Broderick® bath collection wall mount tub filler
- Handle kit includes two lever handles
- Backed by Delta Faucet's lifetime limited warranty
- ADA compliant
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Broderick™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-19/100
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DH583SSPR
- UPC:
- 195205083795
- Width:
- 2-1/2