This product requires certification to purchase.

Wall Mount Tub Filler in Stainless (Handles Sold Separately)

Delta Faucet

Broderick Wall Mount Tub Filler in Stainless (Handles Sold Separately)

  • Fast #
  • Part #DT5784SSPRLHPWL
  • Item #10350084
  • Manufacturer Part #T5784-SS-PR-LHP-WL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick Wall Mount Tub Filler in Stainless (Handles Sold Separately)

  • Fast #
  • Part #DT5784SSPRLHPWL
  • Item #10350084
  • Manufacturer Part #T5784-SS-PR-LHP-WL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
  • Fits 3-hole wall mount installations
  • Handles not included
  • Purchase coordinating lever or cross handles separately
  • Trim kit only, must purchase rough (R3500-WL) separately to complete the unit
  • Accommodates wall thicknesses from 1/8 in - 3-3/4 in
  • Single spray setting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
  • Hand shower includes double check valves for backflow prevention
  • WaterSense labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Broderick
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
11-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Flow Rate:
10 gpm
Hand Shower Flow Rate:
1.75 gpm
Height:
9-31/100 in
Installation Type:
Wall Mount
Number of Handles:
No Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spout Height:
11-3/4 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-3/16 in
Tub Spout Type:
Diverter
UPC:
195205085065
WaterSense Labeled:
Yes