This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D21C122
  • Item #2114758
  • Manufacturer Part #21C122
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D21C122
  • Item #2114758
  • Manufacturer Part #21C122
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 209
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HEAVY DUTY CAST BRASS centerset faucet
  • 102mm (4 in.) centers, two handle
  • Polished chrome plated finish with polished underspout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • No hole for pop-up rod
  • Drain assembly sold separately
  • Vandal resistant 1.5 gpm (5.7 L/min.) laminar aerator with Agion® antimicrobial
  • 102mm (4 in.) hooded blade handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Center Size:
4 in
Faucet Height:
3-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/5 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
2-3/5 in
Spout Reach:
5-1/10 in
Spout Type:
Fixed
UPC:
055870252066
WaterSense Labeled:
Yes
Width:
6-16/25 in